Shop All Folding Chairs
National Public Seating
Folding Chair, Beige, 18-3/4 In., PK4
Mfr # 301
Zoro # G7325035
Free Shipping & Returns
$157.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 300
- Seat Material Steel
- Frame Color Beige
- Back Material Steel
- Arm Style No Arm
Product Information
- Brand National Public Seating
- MFR # 301
- Zoro # G7325035
- UPC # 604747301101
- Country of Origin Taiwan, Province of China
- Category Folding Chairs
Dimensions
Back Width | 18 1/4 in |
Overall Height | 29 1/2 in |
Seat Depth | 16 in |
Overall Width | 18 1/4 in |
Seat Height | 17 1/4 in |
Overall Depth | 20 1/4 in |
Seat Width | 16 in |
Back Height | 8 1/4 in |
Details
Item | Folding Chair |
Series | 300 |
Seat Color | Beige |
Seat Material | Steel |
Frame Color | Beige |
Back Material | Steel |
Arm Style | No Arm |
Frame Material | Steel |
Weight Capacity | 480 lb |
Standards | ANSI/BIFMA, MAS Certified Green |
Back Color | Beige |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Caster Type | Non-Marring Glides |
Cushion Thickness | Not Padded |
Assembled/Unassembled | Assembled |
Style | Folding Chair |
Description
Folding Chair, 300 Series, Overall Height 29 1/2 in, Overall Width 18 1/4 in, Overall Depth 20 1/4 in, Seat Height 17 1/4 in, Seat Width 16 in, Seat Depth 16 in, Back Height 8 1/4 in, Back Width 18 1/4 in, Seat Color Beige, Back Color Beige, Frame Color Beige, Seat Material Steel, Back Material Steel, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style No Arm, Weight Capacity 480 lb, Caster Type Non-Marring Glides, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUHOME Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, Light Gray (CLZ5535)
- HURON 2-tier Book Rack (HURHASZ0177)
- HASTINGS HOME Gel Infused Memory Foam Mattress Topper with Ventilation for Support, Cooling, Comfort King, 2-inch (167920CAU)
- BOSS Executive Chair, Fixed, Grey (B696CRB-GY)
- NATIONAL PUBLIC SEATING Folding Chair, Brown, Series 300, PK4 (303)
- NATIONAL PUBLIC SEATING Stacking Chair, Vinyl, 30-3/4in H, Chrome (8710-11-10)
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Vnyl, Gry, PK4 (952)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Black, PK4 (1110)
- NATIONAL PUBLIC SEATING Folding Chair, Beige, 18-3/4 In., PK4 (2201)
- NATIONAL PUBLIC SEATING Folding Chair, Steel, Beige, PK4 (51)
- ISL FURNISHINGS Kasper Flex Luxury Modern Folding Chairs Acrylic Lucite BLK (CH43DC-1PK-AR01-PC01)
- National Public Seating Folding Chairs