Shop All Patio Dining Tables
National Public Seating
Cafe Table, 36in. Diameter x 36h, Round Top/X-Base, Gray Nebula Top, Black Base
Mfr # CT13636XC1GY
Zoro # G810035640
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$518.99
Free 30-Day Returns
Key Features
- Height 36"
- Color Black
- Capacity Supports up to 300 lbs evenly distributed
- Standards MAS Certified Green
- Outside Diameter 36"
Product Information
- Brand National Public Seating
- MFR # CT13636XC1GY
- Zoro # G810035640
- UPC # 604747867997
- Country of Origin United States
- Category Patio Dining Tables
Dimensions
Height | 36" |
Outside Diameter | 36" |
Details
Color | Black |
Capacity | Supports up to 300 lbs evenly distributed |
Standards | MAS Certified Green |
Top Thickness | 1.25" |
Glide Type | 0.5" Thick Non-Marring Polypropylene Mushroom Leveling Glides |
Top Color | Gray Nebula |
Color Family | Gray |
Base Type | X-Base |
Top Shape | Round |
Base Material | Steel |
Series Name | NPS® Café Series |
Top Material | High-Pressure Laminate; Particle Board |
Edge Detail Profile | Vinyl T-Mold Edge |
Description
Need a cozy space to take a break or socialize? Experience the new Cafe Tables from National Public Seating. 1.25 High Pressure Laminate tops with T-Mold Edge are strong and stylish, perfect for your toughest environments. Legs come with 0.5 thick non-marring polypropylene mushroom leveling glides to prevent floor scratching. These tables are a must-have for all cafeterias and breakrooms.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Control Ers (946-05107B)
- ESPOMA PERLITE SOIL AMENDMENT (PR8)
- A.R. NORTH AMERICA Cover, Back, AR620/AR630 (AR1260279)
- DB ELECTRICAL Starter Solenoid Relay For 12 Volt 4 Terminal 45-435-07 67-707; 240-22018 (240-22018)
- NATIONAL PUBLIC SEATING Cafe Table, 36in. Diameter x 36h, Round Top/X-Base, Mahogany Top, Gray Base (CG13636XC1MY)
- PREFERRED NATION Portable Beach Chair, Blue (P7395.BLUE)
- LANCASTER TABLE & SEATING Lancaster Table & 36'' x 36'' Aluminum Outdoor Table with Umbrella Hole (427CAU3636GY)
- FLASH FURNITURE Black Steel Coffee Table for Indoor or Outdoor Use (XU-T6R60USO-1T-BK-GG)
- FLASH FURNITURE 35.25" RD Sky Blue Steel Patio Table-Umbrella Hole (CO-7-SKY-GG)
- FLASH FURNITURE Barker 31.5'' Square Tempered Glass Metal Table (TLH-073A-2-GG)
- FLASH FURNITURE Natural/Black Acacia Wood Slat Top Patio Table (TT-TT01122-1A-NAT-GG)
- National Public Seating Outdoor Tables