Shop All Bar Height Stools
National Public Seating
Cafe Height Stool, Plastic Charcoal
Mfr # CTS30
Zoro # G3982916
product price: $212.54
/ea
Free Shipping & Returns
$212.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Charcoal Slate, Silver
- Series Cafe Time
- Overall Height 42 in
- Caster Type Rubber Glides
- Seat Height Range 30"
Product Information
- Brand National Public Seating
- MFR # CTS30
- Zoro # G3982916
- UPC # 604747130435
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Height | 42 in |
Seat Height Range | 30" |
Seat Width | 16 in |
Back Height | 30 in |
Overall Width | 16 in |
Seat Height Min. | 30 in |
Seat Depth | 17 in |
Seat Height Max. | 30 in |
Overall Depth | 17 in |
Back Width | 16 in |
Description
Cafe Height Stool, Cafe Time Series, Overall Height 42 in, Overall Width 16 in, Overall Depth 17 in, Seat Color Charcoal, Back Color Charcoal, Frame Color Silver, Seat Material Plastic, Back Material Plastic, Frame Material Steel, Seat Width 16 in, Seat Depth 17 in, Back Width 16 in, Back Height 30 in, Seat Height Min. 30 in, Seat Height Max. 30 in, Number of Casters 0, Assembled/Unassembled Unassembled, Features Adjustable Back Height, Standards ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36" W 2 Drawer Lateral File Cabinet, Black, Letter (16778)
- REGENCY Rectangle Training Table, 72" X 72" X 29", Laminated Melamine Top, Cherry (MKTRCC7224CH)
- GMS GMS: Mort. 15/16'', Schl C, US26D, AR/ST cam, 5pin, A2 US1 (GMS-M156-SC-26D-AR-A2)
- MANHATTAN COMFORT Lava Accent Table in Red (ET003-RD)
- NATIONAL PUBLIC SEATING Cafe Bar Stool, Plastic Seat, Black (8810B-11-10)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 24"Gray (6224B)
- NATIONAL PUBLIC SEATING Bushwick Café Stool, Espresso (BCS21)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 30"Gray (6430B)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 30", Vinyl Gray (6430)
- NATIONAL PUBLIC SEATING Cafetorium Bar Height Stool, Padded Seat/Back, 31in. Seat Ht, Black Seat/Back, Chrome Base (8710B1110)
- BORAAM Boraam 76029 29 in. Fenton Swivel Barstool; Ivory Wire-Brush (76029)
- National Public Seating Bar Height Stools