Shop All Utility Stools
National Public Seating
Butcherblock Stool Back, 30"PK2
Mfr # TTSG30B-BB
Zoro # G009982564
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 44 3/4 in
- Load Capacity 500 lb
- Backrest Yes
- Seat Material Wood
- Base Color Gray
Product Information
- Brand National Public Seating
- MFR # TTSG30B-BB
- Zoro # G009982564
- UPC # 604747681623
- Country of Origin Taiwan, Province of China
- Category Utility Stools
Dimensions
Overall Height | 44 3/4 in |
Overall Depth | 19 in |
Overall Width | 19 in |
Maximum Seat Height | 30 in |
Minimum Seat Height | 30 in |
Seat Diameter | 14 in |
Details
Load Capacity | 500 lb |
Backrest | Yes |
Seat Material | Wood |
Base Color | Gray |
Item | Butcherblock Stool Back,30" |
Standards | ANSI/BIFMA, MAS Certified Green |
Assembled | Unassembled |
Base Material | Steel |
Seat Color | Natural Wood |
Base Design | Welded Tube Leg |
Seat Thickness | 1 1/4 in |
ESD Conductive | Yes |
Caster/Glide Type | Dome |
Includes Footring | Yes |
Includes Glides | Yes |
Mobility | Stationary |
Built-In Tool Tray | No |
Seat Shape | Round |
Description
Butcherblock Stool Back,30 In., Base Design Welded Tube Leg, Mobility Stationary, Backrest Yes, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 30 in, Minimum Seat Height 30 in, Overall Height 44 3/4 in, Seat Adjustment Type Not Applicable, Seat Diameter 14 in, Seat Shape Round, Seat Width 14 in, ESD Conductive Yes, Assembled Unassembled, Includes Glides Yes, Load Capacity 500 lb, Seat Color Natural Wood, Seat Thickness 1 1/4 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOTEL GRAND Pintuck Down-Alternative Comforter Set, Taupe, Twin (174707)
- BOSS Bookcase, 31"W X14"D X 65.5"H, Driftwood (N158-DW)
- REGENCY Regency Legacy 42 in. Desk Shell- Cherry (LDS4224CH)
- GIFTMARK Windsor Childrens Rocking Chair Cherry (3600C)
- NATIONAL PUBLIC SEATING Interion® 24"H Steel Work Stool with Vinyl Seat - Backless - Gray - Pack of 2 (INT-6424/2)
- NATIONAL PUBLIC SEATING 18 Titan Stool Solid Wood Seat Grey Frame 2PK (TTSG18-BB)
- NATIONAL PUBLIC SEATING Interion® Steel Shop Stool w/Backrest and Hardboard Seat Adjustable Height 19-27 - GRY - 2PK (244870)
- NATIONAL PUBLIC SEATING Interion Steel Shop Stool with Hardboard Seat Adjustable Height 1927 Gray Pack of 2 (688305)
- NATIONAL PUBLIC SEATING NPS Comfort Task Stool with Arms 245345 Height (CTS-A)
- E COM Interion ESD Polyurethane Tractor Stool W/ Foot Ring - Black w/ Black Base (GT827FSLESD)
- GLOBAL INDUSTRIAL Deluxe 6 Way Adjustable Polyurethane Shop Stool With Armrests (250613)
- National Public Seating Utility Stools