Shop All Utility Stools
National Public Seating
Butcherblock Stool Back, 24-32"PK2
Mfr # TTSG24HB-BB
Zoro # G109982549
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Load Capacity 500 lb
- Backrest Yes
- Seat Material Wood
- Seat Color Natural Wood
Product Information
- Brand National Public Seating
- MFR # TTSG24HB-BB
- Zoro # G109982549
- UPC # 604747681548
- Country of Origin Taiwan, Province of China
- Category Utility Stools
Dimensions
Overall Height | 39 in |
Overall Width | 17 1/4 in |
Overall Depth | 17 1/4 in |
Minimum Seat Height | 24 in |
Maximum Seat Height | 32 in |
Adjustable Seat Height | Yes |
Seat Diameter | 14 in |
Description
Butcherblock Stool Back,24-32 In., Base Design Welded Tube Leg, Mobility Stationary, Backrest Yes, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 32 in, Minimum Seat Height 24 in, Overall Height 39 in, Seat Adjustment Type Screw Post, Seat Diameter 14 in, Seat Shape Round, Seat Width 14 in, ESD Conductive Yes, Assembled Unassembled, Includes Glides Yes, Load Capacity 500 lb, Seat Color Natural Wood, Seat Thickness 1 1/4 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Roll of 3/4 Vinyl Bullnose Edging for Plywood Folding Tables, 500 Ft. (WFT5-EDGING)
- KENNEY MFG Kenney Layla 1" Value Decorative Window Curtain Rod, 30-84", Black (KN87002V1NP)
- BESTAR Krom 27W Corner Storage Cabinet with Metal Legs, White (17162-1117)
- BOSS Fabric Task Chair, 21 1/2-, Armless, Black (B3035-BK)
- NATIONAL PUBLIC SEATING 18 Titan Stool Solid Wood Seat Grey Frame 2PK (TTSG18-BB)
- NATIONAL PUBLIC SEATING Interion Steel Shop Stool with Hardboard Seat Adjustable Height 1927 Gray Pack of 2 (688305)
- NATIONAL PUBLIC SEATING Interion® Steel Shop Stool w/Backrest and Hardboard Seat Adjustable Height 19-27 - GRY - 2PK (244870)
- NATIONAL PUBLIC SEATING Interion® 24"H Steel Work Stool with Vinyl Seat - Backless - Gray - Pack of 2 (INT-6424/2)
- NATIONAL PUBLIC SEATING NPS Comfort Task Stool with Arms 245345 Height (CTS-A)
- GLOBAL INDUSTRIAL Vinyl Industrial Stool Without Backrest - Pneumatic Height Adjustment Charcoal Gray (277615)
- DEWALT Adjustable, Shop Stool, with Casters (DXSTAH025)
- National Public Seating Utility Stools