Common Nail, 4 in L, 20D, Steel, Hot Dipped Galvanized Finish
Mfr # 149930
Zoro # G603911267
Key Features
- Length 4 in
- Penny Size 20D
- Material Steel
- Finish Hot Dipped Galvanized
- Package Weight 1 lb
Product Information
- Brand National Nail
- MFR # 149930
- Zoro # G603911267
- UPC # 42928005118
- Country of Origin China
- Category Common Nails
Dimensions
Length | 4 in |
Penny Size | 20D |
Head Diameter | 13/32 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Hot Dipped Galvanized |
Package Weight | 1 lb |
Approx. Pkg. Qty. | 1 |
Shank Type | Smooth |
Description
From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.
Pro-Fit Common Nail, Exterior, Pro-Fit, 20D, 13/64 in Shank Diameter, 4 in Length, 13/32 in Head, 6 ga, Smooth Shank, Steel, ASTM A153 MaterialSpecification, Hot Dip Galvanized, For General Rough Framing and Construction
Features- Hot Galvanized
- Size Pw Length In : 20D 4
- Pkg. Size : 1-Lb
- Case of 12
- Common Nail HDG 20d 4 in. 1 lbs
- Dimension: 6.875" H x 5.188" W x 12" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 10 PK (U07410.050.0087)
- SUBURBAN BOLT AND SUPPLY 5/16 X 1-1/4 ROLL PIN (A0570200116)
- ZORO SELECT 3/8"-16 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 50 pk. (287054-PG)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (03932)
- NATIONAL NAIL Common Nail, 1-1/2 in L, Hot Dipped Galvanized Finish (7137433)
- NATIONAL NAIL Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish (0054199)
- NATIONAL NAIL Nail 2-1/2in EG ROOF 30LB PL (132159)
- HILLMAN Common Nail, 1-1/2 in L, 4D, Aluminum (461436)
- GRIP-RITE Grip-Rite STKR18 Steel Nail Stake- pack of 10 (5614094)
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Electro Galvanized Finish, 11 ga (3EGRFG5)
- BASF Common Nail, 8 in L, 100D, Steel, Bright Finish (8SPK5)
- National Nail Common Nails