Common Nail, 3 in L, 10D, Bright Finish
Mfr # 924563
Zoro # G703911167
Key Features
- Length 3 in
- Penny Size 10D
- Finish Bright
- Package Weight 1 lb
- Approx. Pkg. Qty. 1
Product Information
- Brand National Nail
- MFR # 924563
- Zoro # G703911167
- UPC # 42928004661
- Country of Origin China
- Category Common Nails
Dimensions
Length | 3 in |
Penny Size | 10D |
Details
Item | Common Nail |
Finish | Bright |
Package Weight | 1 lb |
Approx. Pkg. Qty. | 1 |
Description
At Orgill, We provide the best hardware and home improvement products which are designed to meet your expectations and needs. We always work towards to fulfill the requirements of our end users. Our products are named for its durability with creativity and innovations. Browse the wide range of products from us which will provide you all the solutions for your home.
From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.
Features- 1 lbs 10D Common Nail
- Bright Finish
- Case of 12
- Color: Bright
- Size: 3"
- Dimension: 6.875" H x 5.188" W x 12" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Machine Screw Nut, #10-32, Steel, Grade 2, Zinc Plated, 100 PK (03751)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 10 PK (N04160.050.0325)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 7/8 in Lg (Z2316SS)
- BUILDRIGHT Self-Drilling Screw, #8 x 3 in, Black Phosphate Steel Flat Head Phillips Drive, 85 PK (08862)
- NATIONAL NAIL Common Nail, 1-1/2 in L, Hot Dipped Galvanized Finish (7137433)
- NATIONAL NAIL Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish (0054199)
- NATIONAL NAIL Common Nail, 4 in L, 20D, Steel, Hot Dipped Galvanized Finish (149930)
- NATIONAL NAIL Nail 2-1/2in EG ROOF 30LB PL (132159)
- HILLMAN Common Nail, 7/8 in L, Stainless Steel, 17 ga, 6 PK (122531)
- HILLMAN Common Nail, 2 in L, 6D, Steel, 6 PK (532685)
- GRIP-RITE Common Nail, 1-1/2 in L, 4D, Steel, Bright Finish, 12.50 ga (4C5)
- National Nail Common Nails