Shop All Common Nails
National Nail Bulk
Common Nail, 3 in L, 10D, Bright Finish
Mfr # 10DBRCOMMON
Zoro # G103901010
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Penny Size 10D
- Finish Bright
- Package Weight 50 lb
- Approx. Pkg. Qty. 1
Product Information
- Brand National Nail Bulk
- MFR # 10DBRCOMMON
- Zoro # G103901010
- UPC # 879050004623
- Country of Origin China
- Category Common Nails
Dimensions
Length | 3 in |
Penny Size | 10D |
Details
Item | Common Nail |
Finish | Bright |
Package Weight | 50 lb |
Approx. Pkg. Qty. | 1 |
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 10D Nails Bright Common - 50 lbs
- Framing bright common
- Popular for general rough framing and construction
- Dimension: 1 x 1 x 1 in.
- Cube: 1
- Weight: 50 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, M3 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-346)
- L.H. DOTTIE Hex Nut, 1/4"-20, Carbon Steel, Grade 2, Zinc Plated, 0.212 in Ht, 500 PK (HNT14)
- ZORO SELECT 1-1/2"-6 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length (U07000.150.0450)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 in Wd, 4 1/2 in Ht, Plain Aluminum (5ZE37)
- NATIONAL NAIL BULK Common Nail, 3-1/2 in L, 16D, Bright Finish (16DBRCOMMON)
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish, 10.25 ga (8C)
- ZORO SELECT Common Nail, 4 in L, 20D, Steel, Bright Finish, 6 ga, 155 PK (4NEP7)
- TINKERTOOLS 2.25 in. 8D Duplex Bright Steel Nail Double Head, Silver - 30 lbs (TI3310305)
- ZORO SELECT Common Nail, 1-1/2 in L, 4D, Steel, Galvanized Finish, 12.50 ga, 292 PK (4NER1)
- HILLMAN Common Nail, 1 in L, Steel, Bronze Finish, 14 ga, 6 PK (9525)
- GRIP-RITE Common Nail, 6 in L, 60D, Steel, Hot Dipped Galvanized Finish, 5 ga (60HGRSPOBK)
- National Nail Bulk Common Nails