Shop All U-Bolts
National Mfg/Spectrum Brands Hhi
U-Bolt with Mounting Plates, 3/8 in, 3 in Wd, 4-1/2 in Ht, Zinc Plated Steel
Mfr # N222-217
Zoro # G007985758
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8 in
- Inside Height 4-1/2 in
- Inside Width/Diameter 3 in
- Material Steel
Product Information
- Brand National Mfg/Spectrum Brands Hhi
- MFR # N222-217
- Zoro # G007985758
- UPC # 886780022223
- Country of Origin China
- Category U-Bolts
Dimensions
Thread Size | 3/8 in |
Inside Height | 4-1/2 in |
Inside Width/Diameter | 3 in |
Details
Item | U-Bolt with Mounting Plates |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Description
38 x 3 x 412, 652 Zinc, UBolt, With Plate Hex Nuts, Designed For Hanging Or Fastening Products To Pipe, Wood, Etc, Bolts Are Suitable For Automotive, Plumbing Other Home Industrial Applications, Do Not Use For Overhead Lifting, Support Of Human Weight, Athletic Or Playground Equipment, When Safety Is Involved, Consult Manufacturer, Inspect Frequently, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spherical Washer, Fits Bolt Size M6 Steel, Black Oxide Finish, 1 PR (Z9520SET)
- USA INDUSTRIALS #2-56 x 3/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-326)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 12 ft, Steel, Grade A, Plain Finish (U20200.125.9999)
- PRIME-LINE Eye Bolts With Nuts 3/8in-16 X 6in Zinc Plated Steel 20PK (9066858)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 5/16 in, 2-1/2 in Wd, 5 in Ht, Passivated Stainless Steel (N222-471)
- NATIONAL MFG/SPECTRUM BRANDS HHI 516x2 SQ UBolt Plate (N222-323)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 1/4 in, 1-1/8 in Wd, 2-1/4 in Ht, Passivated Stainless Steel (N222-422)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt, 1/4 in, 2-1/4 in Wd, 3-5/8 in Ht, Stainless Steel (N100-221)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 1/2 in, 3 in Wd, 5-1/2 in Ht, Zinc Plated Steel (N347-807)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x4 SQ UBolt Plate (N222-349)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 in Wd, 5 1/2 in Ht, Zinc Plated Steel (U17243.050.0350)
- National Mfg/Spectrum Brands Hhi U-Bolts