Shop All U-Bolts
National Mfg/Spectrum Brands Hhi
U-Bolt with Mounting Plates, 1/4 in, 3/4 in Wd, 2-1/2 in Ht, Zinc Plated Steel
Mfr # N222-075
Zoro # G207985732
Sold in multiples of 10 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4 in
- Inside Height 2-1/2 in
- Inside Width/Diameter 3/4 in
- Material Steel
Product Information
- Brand National Mfg/Spectrum Brands Hhi
- MFR # N222-075
- Zoro # G207985732
- UPC # 38613125704
- Country of Origin China
- Category U-Bolts
Dimensions
Thread Size | 1/4 in |
Inside Height | 2-1/2 in |
Inside Width/Diameter | 3/4 in |
Details
Item | U-Bolt with Mounting Plates |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Description
14Diameter x 34W x 212H, 112 Zinc UBolt, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 12 in Overall Lg (6J)
- AJAX TOOL WORKS Blind Rivet, Dome Head, 5/16 in Dia. (AJA1606)
- ZORO SELECT Grade 5, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U01060.075.0350)
- ZORO SELECT Ring Pin, Detent, 3/16x1 1/2 In, PK10 (30-02)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 1/2 in, 4 in Wd, 6-1/2 in Ht, Zinc Plated Steel (N347-823)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x3 SQ UBolt Plate (N222-331)
- NATIONAL MFG/SPECTRUM BRANDS HHI Square U-Bolt, 3/8 in, 7 in Inside Ht, 3 in Inside Wd/Dia, Stainless Steel (N222-372)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 1/4 in, 1-1/8 in Wd, 2-1/4 in Ht, Passivated Stainless Steel (N222-422)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 3/8 in, 3-1/2 in Wd, 5-1/4 in Ht, Zinc Plated Steel (N222-224)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 3/8 in, 3 in Wd, 4-1/2 in Ht, Zinc Plated Steel (N222-217)
- PRIME-LINE U-Bolt Round Bend Long 5/16in-18 X 2inX4-11/16in-1-1/2in Pipe Steel 10PK (9072083)
- National Mfg/Spectrum Brands Hhi U-Bolts