Shop All U-Bolts
National Mfg/Spectrum Brands Hhi
U-Bolt with Mounting Plates, 1/4 in, 1-3/8 in Wd, 4 in Ht, Zinc Plated Steel
Mfr # N222-117
Zoro # G407985761
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Inside Width/Diameter 1-3/8 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand National Mfg/Spectrum Brands Hhi
- MFR # N222-117
- Zoro # G407985761
- UPC # 38613125803
- Country of Origin China
- Category U-Bolts
Dimensions
Thread Size | 1/4 in |
Inside Height | 4 in |
Inside Width/Diameter | 1-3/8 in |
Details
Item | U-Bolt with Mounting Plates |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Description
14 x 138 x 4, 146 Zinc UBolt, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 45 mm L, 5 PK (69716)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 50 PK (U38200.043.0001)
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0200)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 10 PK (U51060.050.0087)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 5/16 in, 1-3/8 in Wd, 2-1/2 in Ht, Zinc Plated Steel (N222-125)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 1/4 in, 1-1/8 in Wd, 2-1/4 in Ht, Passivated Stainless Steel (N222-422)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 5/16 in, 5 in Inside Ht, 2-1/2 in Inside Wd/Dia, Stainless Steel (N222-471)
- NATIONAL MFG/SPECTRUM BRANDS HHI 516x2 SQ UBolt Plate (N222-323)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 1/2 in, 5-1/2 in Inside Ht, 3 in Inside Wd/Dia, Steel (N347-807)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x3 SQ UBolt Plate (N222-331)
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 13/16 in Ht, Plain Stainless Steel (U17277.050.0500)
- National Mfg/Spectrum Brands Hhi U-Bolts