Shop All U-Bolts
National Mfg/Spectrum Brands Hhi
Square U-Bolt, 5/16 in, 2 in Wd, 5 in Ht, Zinc Plated Stainless Steel
Mfr # N222-364
Zoro # G407985754
product price: $3.19
/ea
Sold in multiples of 5 for $15.95
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16 in
- Inside Width/Diameter 2 in
- Material Stainless Steel
- Finish Zinc Plated
Product Information
- Brand National Mfg/Spectrum Brands Hhi
- MFR # N222-364
- Zoro # G407985754
- UPC # 38613178694
- Country of Origin China
- Category U-Bolts
Dimensions
Thread Size | 5/16 in |
Inside Height | 5 in |
Inside Width/Diameter | 2 in |
Details
Item | Square U-Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Zinc Plated |
Description
516 x 2 x 5, 535 Zinc Square UBolt With Plate Hex Nuts Attached, Designed For Securing Various Products To Rectangular Wood Metal Objects, Boxed Loose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Collated Brad Nail, 2 in L, 18 ga, Galvanized, T-Head Head, 0 Degrees, 2000 PK (650215)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Not Graded, Zinc Plated, 7/32 in Ht, 100 PK (HMSNI20310-100P1)
- ZORO SELECT #4-40 x 7/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0087)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #6-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-06CN276)
- NATIONAL MFG/SPECTRUM BRANDS HHI Square U-Bolt, 5/16 in, 2 in Wd, 3 in Ht, Zinc Plated Stainless Steel (N222-356)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 1/2 in, 4 in Wd, 6-1/2 in Ht, Zinc Plated Steel (N347-823)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 3/8 in, 3 in Wd, 4-1/2 in Ht, Zinc Plated Steel (N222-217)
- NATIONAL MFG/SPECTRUM BRANDS HHI Square U-Bolt, 3/8 in, 7 in Inside Ht, 3 in Inside Wd/Dia, Stainless Steel (N222-372)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 1/4 in, 1-1/8 in Wd, 2-1/4 in Ht, Passivated Stainless Steel (N222-422)
- NATIONAL MFG/SPECTRUM BRANDS HHI Square U-Bolt, 3/8 in, 3-5/8 in Wd, 6 in Ht, Zinc Plated (N245-019)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 4 5/8 in Ht, Plain Stainless Steel (U17267.037.0405)
- National Mfg/Spectrum Brands Hhi U-Bolts