Shop All Surface Hinges
National Hardware
V1805 1-1/2 in. x 2 in. Desk Hinge Solid Brass Finish
Mfr # N211870
Zoro # G810108900
$10.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand National Hardware
- MFR # N211870
- Zoro # G810108900
- UPC # 38613211872
- Country of Origin United States
- Category Surface Hinges
Description
HINGE SOLID BRASS 1-1/2X2IN.Specifications:.Includes: ScrewsNational Hardware Desk Hinge, 5 lb Weight, Door Leaf Height: 1-1/2 in, Door Leaf Thickness: 0.04 in, Frame Leaf Height: 1-1/2 in, Frame Leaf Thickness: 0.04 in, Pin Diameter: 0.1 in, Surface Mounting, Number of Mounting Holes: 6, Mounting Hole Diameter: 0.21 in, Brass, Solid Brass, Dimensions: 1-1/2 in L x 2 in W, Includes: Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Catch 1-7/8 Inch Center to Center (P651-STB)
- USA INDUSTRIALS Buna-N O-Ring, Dash 042, PK100 (ZUSAH70042)
- G.L. HUYETT O-Ring Assortment, Buna-N, 382 pcs. (DISP-OR382)
- HILLMAN MegaHook Brass-Plated Gold Heavy Duty Picture Hook 100 lb 1 pk, 5PK (122410)
- NATIONAL HARDWARE Hinge Surface Pln Stl 3-1/2In (N273-912)
- NATIONAL HARDWARE 3-1/2 in. L Satin Brass Door Hinge , 3PK (N830-333)
- NATIONAL HARDWARE 4 in. L Satin Nickel Door Hinge , 3PK (N830-404)
- NATIONAL HARDWARE Hinge Surface Pln Stl 5In (N273-946)
- NATIONAL HARDWARE V508 2-1/2 Lp Hinge Db (141960V508)
- NATIONAL HARDWARE SURF MOUNT HINGE BRS 3"" (N244-780)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Full Surface, 95-in, Heavy Duty, Dark Bronze Anodized Aluminum Fnsh (SL57 BR HD 95)
- National Hardware Surface Hinges