Shop All U-Bolts
National Hardware
Square U-Bolt, 3/8", 4 in Wd, 5 in Ht, Zinc Plated Stainless Steel
Mfr # N222-398
Zoro # G8673477
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"
- Inside Width/Diameter 4 in
- Material Stainless Steel
- Finish Zinc Plated
Product Information
- Brand National Hardware
- MFR # N222-398
- Zoro # G8673477
- UPC # 38613178731
- Country of Origin China
- Category U-Bolts
Dimensions
Thread Size | 3/8" |
Inside Height | 5 in |
Inside Width/Diameter | 4 in |
Details
Item | Square U-Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Zinc Plated |
Description
With over a century of service National is committed to maintaining the highest level of product quality innovation and manufacturing technology. Providing latching and fastening options for all of your indoor and outdoor uses. Thanks to a proprietary Weather Guard finish zinc-plated eye U-bolts and turnbuckles last three times longer than the competition. Continued expansion of stainless steel bolts including heavy-duty applications put us well ahead of the competitors. Zinc plating offers corrosion resistance for all of your functional hardware needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODPRO FASTENERS Wood Screw, 5/16 in, 3-1/2 in, Stainless Steel Round Head Torx Drive, 25 PK (ST516X312-25PC)
- ZORO SELECT #10-24 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.019.0100)
- ZORO SELECT Thread Cutting Screw, 1/4" x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 25 PK (U27101.025.0075)
- ZORO SELECT M3-0.50 x 35 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD030350-100P1)
- NATIONAL HARDWARE Square U-Bolt, 3/8", 4 in Wd, 7 in Ht, Zinc Plated Stainless Steel (N222-406)
- NATIONAL HARDWARE Square U-Bolt, 3/8", 4 in Wd, 3 in Ht, Zinc Plated Stainless Steel (N222-380)
- NATIONAL HARDWARE Round U-Bolt, 5/16", 2-1/2 in Wd, 5 in Ht, Zinc Plated Stainless Steel (N222-562)
- NATIONAL HARDWARE Round U-Bolt, 3/8", Zinc Plated (N222-349)
- NATIONAL HARDWARE Round U-Bolt, 1/4", 1-1/8 in Wd, 3-1/2 in Ht, Stainless Steel (N222-430)
- NATIONAL HARDWARE Round U-Bolt, 3/8", 2-1/2 in Wd, 4 in Ht, Zinc Plated Stainless Steel (N222-208)
- NATIONAL HARDWARE Round U-Bolt, 5/16", 2.5 in Wd, 3-1/2 in Ht, Zinc Plated Steel, 5 PK (N222-182)
- National Hardware U-Bolts