Shop All Surface Hinges
National Hardware
SPB512R58 Series Door Hinge, Steel, Removable Pin, Mortise Mounting, 50 lb
Mfr # N830-428
Zoro # G307448816
product price: $7.49
/ea
Sold in multiples of 15 for $112.35
$112.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand National Hardware
- MFR # N830-428
- Zoro # G307448816
- UPC # 886780020311
- Country of Origin China
- Category Surface Hinges
Description
National Hardware SPB512R58 Door Hinge, 50 lb Weight, Number of Knuckles 5, Pin Type Removable, Mortise Mounting, Number of Mounting Holes 6, Corner Radius 58 in, Steel, Black, Dimensions 312 in W, Includes Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Entry Door Lever Lock Set Set of 4, Keyed Alike, Satin Nickel, 4PK (LEV02X-4)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (1367S)
- ZORO SELECT Block Magnet, 1 lb. Pull (10E791)
- NATIONAL HARDWARE Cont Hinge Nkl 1-1/16X48 (N148-379)
- NATIONAL HARDWARE Hinge Surface Pln Stl 4-1/2In (N273-938)
- NATIONAL HARDWARE V508 2-1/2 Lp Hinge Db (141960V508)
- NATIONAL HARDWARE NARW HNGE SLDBR2X1-3/16"" (N211-300)
- NATIONAL HARDWARE 4 in. L Satin Nickel Door Hinge , 3PK (N830-404)
- NATIONAL HARDWARE 3-1/2 in. L Satin Nickel Door Hinge , 3PK (N830-327)
- NATIONAL HARDWARE Hinge Dr Zinc Plated 3X2-1/2In (N115-519)
- NATIONAL HARDWARE Hinge Surface Pln Stl 4In (N273-920)
- National Hardware Surface Hinges