Shop All Eye Bolts
National Hardware
SCREW EYE SS #2 2-5/8""
Mfr # N220-459
Zoro # G1755659
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Overall Length 2-5/8 in
Product Information
- Brand National Hardware
- MFR # N220-459
- Zoro # G1755659
- UPC # 38613191075
- Country of Origin China
- Category Eye Bolts
Dimensions
Overall Length | 2-5/8 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Description
Designed for interior and exterior applications the National Hardware 120 lbs. number 2 x 2-5/8 inch stainless-steel screw eye features a sharp screw point that quickly and easily bites into wood materials. This non-magnetic screw eye is constructed from stainless steel for long-lasting strength.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE #6-32 x 1/2 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 100 PK (414WHT)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 100 PK (M07000.040.0080)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070 Stud Dia 5/16 ZM3 (EFPOR-PS312010-598/B)
- ZORO SELECT #10-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0076)
- NATIONAL HARDWARE EYE BOLT SS 3/8 X 8"" (N221-671)
- NATIONAL HARDWARE EYE BOLT SS 1/4 X 2-1/2"" (N221-580)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N220-657)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N221-317)
- NATIONAL HARDWARE EYE BOLT SS 1/4 X 3"" (N221-598)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N347-666)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 72 PK (X1E-CON-SCR-EYE-1010x72)
- National Hardware Eye Bolts