Shop All Eye Bolts
National Hardware
SCREW EYE SS #0 2-7/8""
Mfr # N220-442
Zoro # G1769701
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Overall Length 2-7/8 in
Product Information
- Brand National Hardware
- MFR # N220-442
- Zoro # G1769701
- UPC # 38613191068
- Country of Origin China
- Category Eye Bolts
Dimensions
Overall Length | 2-7/8 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Description
National Hardware is the leader in builders hardware today with more than 15 product categories and over 7 500 SKUs. As a global business we continue to focus on providing the best hardware and service to our valued customers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Cotter Pin Asst CSZ 1500 pcs. (DISP-CP1500)
- TAMPER-PRUF SCREWS #10-32 x 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91180)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 2-1/2 in Shank, 3/4 in ID, 316 Stainless Steel, Plain (N2023-316SS-2-1/2)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 10 PK (M07400.160.0070)
- NATIONAL HARDWARE Eye Bolt With Shoulder, 1/2", 8 in Shank, 1 in ID, Steel, Galvanized (N245-175)
- NATIONAL HARDWARE EYE BOLT SS 3/8 X 5"" (N221-655)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 1/2X10"" (N221-333)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 1/2X12"" (N221-341)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N220-657)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N347-666)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Plain (K2007-SS)
- National Hardware Eye Bolts