Shop All U-Bolts
National Hardware
Round U-Bolt, 5/16", 2.5 in Wd, 5 in Ht, Stainless Steel
Mfr # N222-471
Zoro # G306881164
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"
- Inside Height 5 in
- Inside Width/Diameter 2.5 in
- Material Stainless Steel
Product Information
- Brand National Hardware
- MFR # N222-471
- Zoro # G306881164
- UPC # 38613191440
- Country of Origin China
- Category U-Bolts
Dimensions
Thread Size | 5/16" |
Inside Height | 5 in |
Inside Width/Diameter | 2.5 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODPRO FASTENERS Wood Screw, #7, 2 in, Gold Trim Head Torx Drive, 1 PK (TH7X2-1)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1.5 in L, Brass Body, 35 PK (41B0824.1)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 1-1/2 in L, 10 PK (U04132.062.0275)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (45538)
- NATIONAL HARDWARE Square U-Bolt, 3/8", 3-5/8 in Wd, 5 in Ht, Stainless Steel (N245-001)
- NATIONAL HARDWARE Round U-Bolt, 3/8", 3 in Wd, 4-1/2 in Ht, Zinc Plated Stainless Steel (N222-217)
- NATIONAL HARDWARE Square U-Bolt, 3/8", 3-5/8 in Wd, 4 in Ht, Zinc Plated Steel (N244-996)
- NATIONAL HARDWARE Square U-Bolt, 3/8", 4 in Wd, 3 in Ht, Zinc Plated Stainless Steel (N222-380)
- NATIONAL HARDWARE Square U-Bolt, 3/8", 4 in Wd, 7 in Ht, Zinc Plated Stainless Steel (N222-406)
- NATIONAL HARDWARE Square U-Bolt, 5/16", 2 in Wd, 3 in Ht, Zinc Plated Stainless Steel (N222-356)
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 in Wd, 3 5/8 in Ht, Black Oxide Steel (5ZB65)
- National Hardware U-Bolts