Shop All U-Bolts
National Hardware
Round U-Bolt, 5/16", 2 in Wd, 2-1/2 in Ht, Stainless Steel
Mfr # N222-463
Zoro # G906881205
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"
- Inside Height 2-1/2 in
- Inside Width/Diameter 2 in
- Material Stainless Steel
Product Information
- Brand National Hardware
- MFR # N222-463
- Zoro # G906881205
- UPC # 38613191433
- Country of Origin China
- Category U-Bolts
Dimensions
Thread Size | 5/16" |
Inside Height | 2-1/2 in |
Inside Width/Diameter | 2 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 25 PK (P4275SP)
- ITW Self-Drilling Screw, #12 x 1 in, Steel Pan Head 80 PK (21412)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 4 in L, Steel Blue Ruspert, 100 PK (54252)
- ROTOR CLIP External C-Style Ring, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 50 PK (C-37ST PA)
- NATIONAL HARDWARE Square U-Bolt, 3/8", 3 in Wd, 7 in Ht, Zinc Plated Steel (N222-372)
- NATIONAL HARDWARE Square U-Bolt, 3/8", 4 in Wd, 3 in Ht, Zinc Plated Stainless Steel (N222-380)
- NATIONAL HARDWARE Round U-Bolt, 3/8", 2 in Wd, 3-1/2 in Ht, Zinc Plated Stainless Steel (N222-190)
- NATIONAL HARDWARE Round U-Bolt, 5/16", Zinc Plated Stainless Steel (N222-323)
- NATIONAL HARDWARE Round U-Bolt, 5/16", 1-3/4 in Wd, 3 in Ht, Zinc Plated Stainless Steel (N222-141)
- NATIONAL HARDWARE Round U-Bolt, 5/16", 2-1/2 in Wd, 3-1/2 in Ht, Zinc Plated Steel (N222-182)
- ZSI Vibration-Dampening U-Bolt, 1/2"-13, 5 in Wd, 5 1/2 in Ht, Zinc Plated Steel (UB4PA)
- National Hardware U-Bolts