Shop All U-Bolts
National Hardware
Round U-Bolt, 3/8", 3-1/2 in Wd, 5-1/4 in Ht, Zinc Plated Steel
Mfr # N222-224
Zoro # G706952013
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"
- Inside Height 5-1/4 in
- Inside Width/Diameter 3-1/2 in
- Material Steel
Product Information
- Brand National Hardware
- MFR # N222-224
- Zoro # G706952013
- UPC # 38613126282
- Country of Origin China
- Category U-Bolts
Dimensions
Thread Size | 3/8" |
Inside Height | 5-1/4 in |
Inside Width/Diameter | 3-1/2 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, 5/16"-18, 3 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z5426)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1-3/8 in Length, 100 PK (U07000.019.0137)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 8-1/2 in Length (U07000.050.0850)
- MIDWEST FASTENER #4-40 x 3/8 in Slotted Flat Machine Screw, Plain Brass, 60 PK (62153)
- NATIONAL HARDWARE Square U-Bolt, 3/8", 4 in Wd, 7 in Ht, Zinc Plated Stainless Steel (N222-406)
- NATIONAL HARDWARE Round U-Bolt, 1/2", 3-1/2 in Wd, 6 in Ht, Zinc Plated Steel (N347-815)
- NATIONAL HARDWARE Square U-Bolt, 3/8", 4 in Wd, 5 in Ht, Zinc Plated Stainless Steel (N222-398)
- NATIONAL HARDWARE Round U-Bolt, 1/2", 4 in Wd, 6-1/2 in Ht, Zinc Plated Steel (N347-823)
- NATIONAL HARDWARE Round U-Bolt, 5/16", Zinc Plated Stainless Steel (N222-323)
- NATIONAL HARDWARE Square U-Bolt, 5/16", 2 in Wd, 3 in Ht, Zinc Plated Stainless Steel (N222-356)
- ZORO SELECT Round U-Bolt, 7/8"-9, 16 1/8 in Wd, 19 5/16 in Ht, Zinc Plated Steel (U17273.087.1600)
- National Hardware U-Bolts