Shop All U-Bolts
National Hardware
Round U-Bolt, 3/8", 2 in Wd, 3-1/2 in Ht, Zinc Plated Stainless Steel
Mfr # N222-190
Zoro # G8672801
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Inside Width/Diameter 2 in
- Material Stainless Steel
- Finish Zinc Plated
Product Information
- Brand National Hardware
- MFR # N222-190
- Zoro # G8672801
- UPC # 38613126190
- Country of Origin China
- Category U-Bolts
Dimensions
Thread Size | 3/8" |
Inside Height | 3-1/2 in |
Inside Width/Diameter | 2 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Zinc Plated |
Description
Whether for home farm builder or industrial customers National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality innovation and manufacturing technology. Thanks to a proprietary Weather Guard finish zinc plated eye U-bolts and turnbuckles last three times longer than the competition. Continued expansion of stainless steel bolts including heavy-duty applications put us well ahead of the competitors. Zinc plating offers corrosion resistance for all of your functional hardware needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 5 PK (U07000.075.0250)
- ZORO SELECT Fully Threaded Rod, 6-32, 3 ft, Steel, Grade A, Plain Finish (U20200.013.3600)
- ALLIED TITANIUM Hex Nut, 5/8"-11, Titanium, Grade 2 (0001779)
- MIDWEST FASTENER Conical Plug, 1-1/2" L, Plastic, 2000 PK (07900)
- NATIONAL HARDWARE Round U-Bolt, 5/16", 2 in Wd, 4-1/2 in Ht, Zinc Plated Stainless Steel (N222-174)
- NATIONAL HARDWARE Round U-Bolt, 5/16", 2 in Wd, 3-1/4 in Ht, Zinc Plated Stainless Steel (N222-166)
- NATIONAL HARDWARE Round U-Bolt, 1/2", 4-1/2 in Wd, 7 in Ht, Zinc Plated Steel (N347-831)
- NATIONAL HARDWARE Square U-Bolt, 5/16", 2 in Wd, 5 in Ht, Zinc Plated Stainless Steel (N222-364)
- NATIONAL HARDWARE Round U-Bolt, 3/8", Zinc Plated (N222-349)
- NATIONAL HARDWARE Round U-Bolt, 1/2", 3-1/2 in Wd, 6 in Ht, Zinc Plated Steel (N347-815)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/4 in Wd, 2 11/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0125)
- National Hardware U-Bolts