Shop All Eye Bolts
National Hardware
EYE BOLT ZNC PLT 5/8X14""
Mfr # N347-708
Zoro # G8648426
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Zinc Plated
- Overall Length 14 in
Product Information
- Brand National Hardware
- MFR # N347-708
- Zoro # G8648426
- UPC # 38613347700
- Country of Origin China
- Category Eye Bolts
Dimensions
Overall Length | 14 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Finish | Zinc Plated |
Description
National Hardware is the leader in builders hardware today with more than 15 product categories and over 7 500 SKUs. As a global business we continue to focus on providing the best hardware and service to our valued customers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.254" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0254)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 10, Zinc Plated, 6 mm Ht, 100 PK (M12410.060.0001)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 30 PK (63464)
- ZORO SELECT 1/4"-20 x 2-1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51862.025.0250)
- NATIONAL HARDWARE Eye Bolt 5/16", 6 in Shank, 0.38 in ID, Steel, Storm Shine (N820-088)
- NATIONAL HARDWARE 3/16 in. X 1-1/2 in. L Stainless Steel Eyebolt Nut Included (N221-556)
- NATIONAL HARDWARE EYE BOLT SS 5/16 X3-1/4"" (N221-614)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N221-069)
- NATIONAL HARDWARE Eye Bolt 3/8", Steel, Zinc Plated (N221-291)
- NATIONAL HARDWARE Eye Bolt 3/8", Steel (N820-098)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 36 PK (X1E-CON-SCR-EYE-1030x36)
- National Hardware Eye Bolts