Shop All Eye Bolts
National Hardware
Eye Bolt With Shoulder, 1/2", 10 in Shank, 1 in ID, Steel, Galvanized
Mfr # N245-183
Zoro # G3988674
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 1/2"
- Shank Length 10 in
- Eye Inside Diameter 1 in
Product Information
- Brand National Hardware
- MFR # N245-183
- Zoro # G3988674
- UPC # 38613245181
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 1/2" |
Shank Length | 10 in |
Eye Inside Diameter | 1 in |
Overall Length | 10 in |
Eye Outside Diameter | 1.75 in |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Material | Steel |
Finish | Galvanized |
Type | with Hex Nut |
Includes Nut | Yes |
Description
Designed for environments where high strength is required the national hardware 1/2 inch x 10 inch galvanized steel eye bolt with hex nut features galvanized steel construction for strength and corrosion resistance. The eye bolt provides a shoulder for easy tightening and can be used in marine and agricultural applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cage Nut, #10-24, Flat Shape, Steel, Black Phosphate Finish, 4000 PK (210117)
- PRECISION BRAND External Retaining Ring Assortment, Steel, Plain Finish (12910)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 4-1/2 in L, 4 PK (78783)
- ZORO SELECT Clevis Pin, Stl, Znc, 5/16x3/4 L, PK10 (WWGCLPZBP079)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N220-657)
- NATIONAL HARDWARE Eye Bolt 3/8", Steel, Zinc Plated (N221-291)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N220-624)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 1/2X10"" (N221-333)
- NATIONAL HARDWARE Eye Bolt 3/16", 3 in Shank, 0.19 in ID, Steel, Storm Shine (N820-101)
- NATIONAL HARDWARE V2012 104 Screw Eye Zn (118794V2012)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain, 25 PK (UWB04032GR25)
- National Hardware Eye Bolts