Shop All Eye Bolts
National Hardware
Eye Bolt Steel, Zinc Plated
Mfr # N220-624
Zoro # G106613927
original price:
$7.55
4% off
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Overall Length 3-3/4 in
- Type Ring
Product Information
- Brand National Hardware
- MFR # N220-624
- Zoro # G106613927
- UPC # 38613171893
- Country of Origin China
- Category Eye Bolts
Dimensions
Overall Length | 3-3/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Type | Ring |
Eyebolt Type | Ring |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, #10-24, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (1LBD8)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 34 mm Bore Dia., 50 PK (M36050.034.0001)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU45)
- ZORO SELECT #8-32 x 2-1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.016.0250)
- NATIONAL HARDWARE Eye Bolt 3/16", 3 in Shank, 0.19 in ID, Steel, Storm Shine (N820-101)
- NATIONAL HARDWARE EYE BOLT SS 5/16 X 4"" (N221-622)
- NATIONAL HARDWARE Eye Bolt 3/8"-16, Steel (N820-091)
- NATIONAL HARDWARE Eye Bolt 3/8", Steel (N820-098)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 3/8X5"" (N221-275)
- NATIONAL HARDWARE EYE BOLT SS 1/4 X 2"" (N221-572)
- CROSBY M-279 Full Threaded Machinery Eye Bolt, M12x1.75, 20-1/2 mm L Shank, Forged Steel (1045869)
- National Hardware Eye Bolts