Shop All Eye Bolts
National Hardware
EYE BOLT SS 5/16 X3-1/4""
Mfr # N221-614
Zoro # G7677729
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Overall Length 3-1/4 in
Product Information
- Brand National Hardware
- MFR # N221-614
- Zoro # G7677729
- UPC # 38613191259
- Country of Origin China
- Category Eye Bolts
Dimensions
Overall Length | 3-1/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Description
National Hardware is the leader in builders hardware today with more than 15 product categories and over 7 500 SKUs. As a global business we continue to focus on providing the best hardware and service to our valued customers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #5-40 x 2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.012.0200)
- E-Z LOK Thin Wall Self Locking Thread Insert, 7/16"-20 Int Thrd Sz, Carbon Steel, 5 PK (319-720)
- ZORO SELECT 5/16"-18 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.031.0200)
- MIDWEST FASTENER #10-32 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 20 PK (67904)
- NATIONAL HARDWARE SCREW EYE SS #4 2-3/16"" (N220-467)
- NATIONAL HARDWARE SCREW EYE SS #0 2-7/8"" (N220-442)
- NATIONAL HARDWARE 0.16 in. D X 1-5/8 in. L Polished Stainless Steel Screw Eye 40 lb. cap. (N220-475)
- NATIONAL HARDWARE V2012 104 Screw Eye Zn (118794V2012)
- NATIONAL HARDWARE EYE BOLT SS 3/16 X 2"" (N221-564)
- NATIONAL HARDWARE SCREW EYE #000 3-7/8"" (N220-418)
- TE-CO Eye Bolt With Shoulder, 3/8"-16, 2-5/8 in Shank, 3/8 in ID, Steel, black oxide (42941)
- National Hardware Eye Bolts