Shop All Eye Bolts
National Hardware
EYE BOLT SS 1/4 X 4""
Mfr # N221-606
Zoro # G7684001
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Overall Length 4 in
Product Information
- Brand National Hardware
- MFR # N221-606
- Zoro # G7684001
- UPC # 38613191242
- Country of Origin China
- Category Eye Bolts
Dimensions
Overall Length | 4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Description
National Hardware is the leader in builders hardware today with more than 15 product categories and over 7 500 SKUs. As a global business we continue to focus on providing the best hardware and service to our valued customers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Strong Bolt 2 Removable Anchor Bolt, 1/2" Dia., 8-1/2" L, 18-8 Stainless Steel (STB2-508124SS)
- TEKS Self-Drilling Screw, #12 x 2 1/4 in, Gray Spex Steel Flat Head Phillips Drive, 250 PK (1092000)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 10 PK (N01000.056.0325)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx3-1/2" L, PK10 (U39350.031.0350)
- NATIONAL HARDWARE Eye Bolt 3/8"-16, Steel (N820-091)
- NATIONAL HARDWARE Eye Bolt 3/8", Steel, Zinc Plated (N221-291)
- NATIONAL HARDWARE Eye Bolt With Shoulder, 1/2", 8 in Shank, 1 in ID, Steel, Galvanized (N245-175)
- NATIONAL HARDWARE EYE BOLT SS 3/8 X 8"" (N221-671)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 3/8X3"" (N221-259)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 5/8X14"" (N347-708)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 4-1/2 in Shank, 1 in ID, Steel, Zinc Plated (K2003-4-1/2-ZN)
- National Hardware Eye Bolts