Shop All Eye Bolts
National Hardware
EYE BOLT SS 1/4 X 3""
Mfr # N221-598
Zoro # G7682391
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Overall Length 3 in
Product Information
- Brand National Hardware
- MFR # N221-598
- Zoro # G7682391
- UPC # 38613191235
- Country of Origin China
- Category Eye Bolts
Dimensions
Overall Length | 3 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Description
National Hardware is the leader in builders hardware today with more than 15 product categories and over 7 500 SKUs. As a global business we continue to focus on providing the best hardware and service to our valued customers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Screw-Bolt+ Concrete Screw, 5" L, Steel Zinc Plated, 20 PK (PFM1411760)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07400.060.0025)
- GRIP-RITE Wood Screw, #9, 2-1/2 in, Brown Stainless Steel Bugle Head Torx Drive, 365 PK (L212STB5)
- STANLEY Keystock Square 3/16X12 (N180-166)
- NATIONAL HARDWARE 0.16 in. D X 1-5/8 in. L Polished Stainless Steel Screw Eye 40 lb. cap. (N220-475)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 3/8X3"" (N221-259)
- NATIONAL HARDWARE 3/16 in. X 1-1/2 in. L Stainless Steel Eyebolt Nut Included (N221-556)
- NATIONAL HARDWARE SCREW EYE SS #2 2-5/8"" (N220-459)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N221-226)
- NATIONAL HARDWARE Eye Bolt 5/16", 2.77 in Shank, 0.62 in ID, Stainless Steel, Weatherguard Coated (N220-798)
- SERCO Bolts, 3/8"-16 X 9" Bolt Rod Assy (3-4737)
- National Hardware Eye Bolts