Shop All Eye Bolts
National Hardware
EYE BOLT SS 1/4 X 2-1/2""
Mfr # N221-580
Zoro # G7676968
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Overall Length 2-1/2 in
Product Information
- Brand National Hardware
- MFR # N221-580
- Zoro # G7676968
- UPC # 38613191228
- Country of Origin China
- Category Eye Bolts
Dimensions
Overall Length | 2-1/2 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Description
National Hardware is the leader in builders hardware today with more than 15 product categories and over 7 500 SKUs. As a global business we continue to focus on providing the best hardware and service to our valued customers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 3" L, Stainless Steel Plain, 5 PK (1713SS0)
- SUBURBAN BOLT AND SUPPLY M8-1.25 x 20 mm Slotted Flat Machine Screw, Zinc Plated Steel (A4300080020FZ)
- ZORO SELECT Key Locking Thread Insert, 1 1/8" L, PK10 (217-076309)
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (62968)
- NATIONAL HARDWARE 0.16 in. D X 1-5/8 in. L Polished Stainless Steel Screw Eye 40 lb. cap. (N220-475)
- NATIONAL HARDWARE SCREW EYE SS #2 2-5/8"" (N220-459)
- NATIONAL HARDWARE Eye Bolt 1/4", Steel, Zinc Plated (N221-135)
- NATIONAL HARDWARE SCREW EYE #000 3-7/8"" (N220-418)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 3/8X5"" (N221-275)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 1/2X12"" (N221-341)
- KIPP Eye Bolt Without Shoulder, M8, 71 mm Shank, 8 mm ID, Stainless Steel, Bright (K1418.10880)
- National Hardware Eye Bolts