Shop All Eye Bolts
National Hardware
Eye Bolt #8, 1-5/8 in Shank, Steel, Storm Shine
Mfr # N820-085
Zoro # G406613931
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #8
- Shank Length 1-5/8 in
- Material Steel
- Finish Storm Shine
Product Information
- Brand National Hardware
- MFR # N820-085
- Zoro # G406613931
- UPC # 886780030181
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | #8 |
Shank Length | 1-5/8 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Storm Shine |
Working Load Limit | 30 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1-3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.016.0175)
- MIDWEST FASTENER #10-32 x 1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 40 PK (36143)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Advanced Corrosion Resistance Finish, 10 PK (1532)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel (A0300240132FZ)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 3/8X4"" (N221-267)
- NATIONAL HARDWARE EYE BOLT SS 1/4 X 4"" (N221-606)
- NATIONAL HARDWARE EYE BOLT SS 3/8 X 4"" (N221-648)
- NATIONAL HARDWARE SCREW EYE SS #4 2-3/16"" (N220-467)
- NATIONAL HARDWARE SCREW EYE SS #2 2-5/8"" (N220-459)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N221-242)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 5/8", 12 in Shank, 1-1/4 in ID, Carbon Steel, Hot Dipped Galvanized (NSP582)
- National Hardware Eye Bolts