Shop All Eye Bolts
National Hardware
Eye Bolt 3/8", Steel
Mfr # N820-098
Zoro # G906439659
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"
- Material Steel
- Overall Length 5 in
Product Information
- Brand National Hardware
- MFR # N820-098
- Zoro # G906439659
- UPC # 886780030112
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 3/8" |
Overall Length | 5 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 1-1/2" 18-8 Stainless Steel Cotterles Hitch Pins 5PK (930041)
- ZORO SELECT Ultrasonic Insert, M4-0.70, 5/16 in L, 0.234 in Insert Dia., 0.208 in Tapered End Dia., Brass (1GRL6)
- CURT Standard Clevis Pin, 1 in Pin Dia, Steel, Powder Coated Finish (45803)
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.013.0075)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N221-242)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N221-069)
- NATIONAL HARDWARE 0.16 in. D X 1-5/8 in. L Polished Stainless Steel Screw Eye 40 lb. cap. (N220-475)
- NATIONAL HARDWARE Eye Bolt 3/8"-16, Steel (N820-091)
- NATIONAL HARDWARE Eye Bolt 3/8"-16, Steel (N820-105)
- NATIONAL HARDWARE SCREW EYE #000 3-7/8"" (N220-418)
- CROSBY Eye Bolt Without Shoulder, 5/16 in ID, Steel, Black Oxide (1090740)
- National Hardware Eye Bolts