Shop All Door Latch Bolts
National Hardware
BARREL BOLT ZN PLT2-1/2""
Mfr # N151-449
Zoro # G4692603
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand National Hardware
- MFR # N151-449
- Zoro # G4692603
- UPC # 38613151444
- Country of Origin United States
- Category Door Latch Bolts
Description
Whether for home farm builder or industrial customers national has all the right hardware in the size and finishes you need. With over a century of service national is committed to maintaining the highest level of product quality innovation and manufacturing technology. Providing a reliable barrier against unauthorized entries. Barrel bolts add additional security and are made in standard heavy duty or extra heavy duty versions for indoor and outdoor applications. A proprietary weatherguard zinc coating is three times more corrosion resistant compared to the competition. Zinc plating offers corrosion resistance for all of your functional hardware needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING THRESHOLD 36 IN X 5 1/2 IN WOOD (WAT500)
- HAGER Satin Chrome Pull 16N26D (067702)
- MSI Andover Dakworth 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0104)
- MSI Stableton 7 in. x 48 in. Rigid Core Click Lock Luxury Vinyl Plank Flooring, 26.14 sq ft, 11PK (ZOR-LVR-0191)
- NATIONAL HARDWARE Bolt Surface Solid Brass 2In (N197-962)
- NATIONAL HARDWARE Barrel Bolt Brass 2-1/2 (N151-480)
- NATIONAL HARDWARE BARREL BOLT ZINC PLTD 3"" (N151-555)
- NATIONAL HARDWARE HVY BARREL BOLT BLACK 6"" (N152-126)
- NATIONAL HARDWARE 5 in. L Brass-Plated Steel Barrel Bolt (N151-761)
- NATIONAL HARDWARE BARREL BOLT GALV 2-1/2"" (N151-852)
- DELTANA Surface Bolt, Heavy Duty Oil Rubbed Bronze 12" (12SB10B)
- National Hardware Door Guards and Bolts