Shop All Eye Bolts
National Hardware
1/4-20 in. D X 2 in. L Storm Shine Steel Eye Bolt 300 lb 1 pk
Mfr # N820-095
Zoro # G806439667
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Overall Length 2 in
Product Information
- Brand National Hardware
- MFR # N820-095
- Zoro # G806439667
- UPC # 886780029932
- Country of Origin China
- Category Eye Bolts
Dimensions
Overall Length | 2 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg (Z0776)
- BSC PREFERRED Brass Raised Knurled-Head Thumb Screw 10-32 Thread Size 3/8 Long (98816A245)
- ZORO SELECT Eye Bolt M12, 12 mm ID, Steel, Black Oxide, 10 PK (M16180.120.0120)
- BSC PREFERRED Zinc-Plated Steel Spring Lock Washer Curved DIN 137A for M10 Screw 10.5 mm ID 18 mm OD, 100PK (97069A108)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 1/2X10"" (N221-333)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N220-624)
- NATIONAL HARDWARE Eye Bolt #8, 1-5/8 in Shank, Steel, Storm Shine (N820-085)
- NATIONAL HARDWARE SCREW EYE SS #0 2-7/8"" (N220-442)
- NATIONAL HARDWARE 3/16 in. X 1-1/2 in. L Stainless Steel Eyebolt Nut Included (N221-556)
- NATIONAL HARDWARE EYE BOLT SS 1/4 X 4"" (N221-606)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 18 in Shank, 1-1/2 in ID, Steel, Galvanized (N2008-18)
- National Hardware Eye Bolts