Shop All Door Louver & Lite Kits
National Guard
Window Frame Kit, H. 24 In, W. 24 In
Mfr # L-FRA100-24x24
Zoro # G0258325
original price:
$124.41
10% off
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 24 in
- Opening Width 24 in
- Window Height 22 in
- Includes #8 x 1-3/4 in Phillips Head SMS
Product Information
- Brand National Guard
- MFR # L-FRA100-24x24
- Zoro # G0258325
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 24 in |
Opening Width | 24 in |
Window Height | 22 in |
Window Width | 22 in |
Details
Item | Door Window Frame Kit |
Material | Steel |
Includes | #8 x 1-3/4 in Phillips Head SMS |
Finish | Primed |
For Use With | Wood or Metal Doors |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Door Window Frame Kit, Material Steel, Opening Height 24 In., Opening Width 24 In., Window Height 22 In., Window Width 22 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/45 (300) KA Titanium)
- PRIME-LINE Adjustable 1-1/2 in. Steel Sliding Patio Door Roller Assembly Single Pack (D 1600)
- BRADLEY Keys, Bradley Washroom Accessories, PK5 (P15-398)
- SARTODOORS Double French Interior Door, 60" x 80", Black (QUADRO4002DD-BLK-60)
- NATIONAL GUARD 12" x 12" Low Profile Self Attaching Lite Kit (LFRA1001212)
- NATIONAL GUARD Partition Louver, Steel (L-700-BF-18x18)
- NATIONAL GUARD Safety Glass, 11" H, 1/4" Thickness (L-TG-1/4" 11"x11)
- NATIONAL GUARD Window Frame Kit, H. 7 In, W. 22 In (L-FRA100-7x22)
- NATIONAL GUARD Window Frame Kit, Steel, 27 x 6 In. (L-FRA100-6x27)
- NATIONAL GUARD Fusible Louver, Steel (L-1900-24x12)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100DKB-24x30)
- National Guard Door Louver & Lite Kits