Shop All Door Weatherstripping & Door Seals
National Guard
Weatherstrip, Hollow Bulb Insert
Mfr # 160S-96x84
Zoro # G6367326
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 8 ft x 7 ft
- Projection 5/16 in
- Flange Height 5/16 in
- Stays Flexible to -100 Degrees F
Product Information
- Brand National Guard
- MFR # 160S-96x84
- Zoro # G6367326
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 8 ft x 7 ft |
Flange Height | 5/16 in |
Insert Size | 5/16 in |
Overall Width | 1 3/16 in |
Flange Width | 7/8 in |
Description
Door Frame Weatherstrip, Insert Type Hollow Bulb, Insert Material Silicone, Insert Color Black, Insert Size 5/16 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Mill, Flange Height 5/16 in, Flange Width 7/8 in, Flange Thickness 1/16 in, Overall Length 8 ft x 7 ft, Overall Width 1 3/16 in, Stays Flexible to -100 Degrees F, Projection 5/16 in, Mounting Type Surface, Max. Door Gap 1/8 in, Fire Rated Yes, For Use With Doors, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Die Spring, Brown, Overall 2-3/8" L, PK5 (ASB035060)
- ABH Lever, Push Up Pull Up LH, Grade 1 (6813-2-A-US32D-Q-CN)
- MIDWEST FASTENER 9/16" x 3-15/16" x .079" WG Steel Extension Springs 6PK (18560)
- SARGENT Cylindrical Lock, 2860-65G05 KL 26D (2860-65G05 KL 26D)
- NATIONAL GUARD Door Frame Weatherstrip, 3 ft, Black (107NA-36)
- NATIONAL GUARD Smoke Seal, 17 ft. Overall L (5050C-17')
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 7 ft. L (137SA-84)
- NATIONAL GUARD Batwing Smoke Seal, 1/2in.H (5020B-36x84)
- NATIONAL GUARD 1/2"W x 1/2"H x 3'L, Rubber Batwing Smoke Seal (5020C-36)
- NATIONAL GUARD Weatherstrip, Brush Insert, 4 ft. L (602A-48)
- TOWER SEALANTS M-D Platinum Collection White Rubber Kerf Molding For Slide-On 81 in. L X 1-1/8 in. (43346)
- National Guard Door Bottoms, Thresholds & Seals