Shop All Door Weatherstripping & Door Seals
National Guard
Weatherstrip, Brush Insert, 9 ft. L
Mfr # A605A-108
Zoro # G1983970
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 9 ft
- Projection 1/4 in
- Insert Type Brush
- Overall Width 1 1/16 in
Product Information
- Brand National Guard
- MFR # A605A-108
- Zoro # G1983970
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 9 ft |
Overall Width | 1 1/16 in |
Flange Height | 1/4 in |
Insert Size | 7/16 in |
Flange Width | 5/8 in |
Description
Door Frame Weatherstrip, Insert Type Brush, Insert Material Nylon, Insert Color Gray, Insert Size 7/16 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Anodized, Flange Height 1/4 in, Flange Width 5/8 in, Flange Thickness 1/16 in, Overall Length 9 ft, Overall Width 1 1/16 in, Stays Flexible to -70 Degrees to 425 Degrees F, Projection 1/4 in, Mounting Type Surface, Max. Door Gap 1/8 in, Fire Rated Yes, For Use With Doors, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGEETOUCH Smart Travel Padlock, Patented DUAL Access NFCBT, TSA Compliant, Tracking, iOSAndroid, BLK, 2Pack (5-01000-99-2)
- BRADY Lockout Cable, 8 ft. L (50947)
- E900 HARDWARE SSL-1P Garage Door Security Slide-Bolt Lock (SSL-1P)
- TOUGH GUY Access Door, Standard, 14x14In (5YL95)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 4 ft. L (160SA-48)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 8 ft. L (158VA-96)
- NATIONAL GUARD 5/8"H x 2-1/2"W x 76"L Alum. Rain Drip Guard (16DKB-76)
- NATIONAL GUARD Rain Drip Guard, 4.3 ft. Overall L (16SS-52)
- NATIONAL GUARD Weatherstrip, Brush Insert, 3 ft. L (602A-36)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 7 ft. L (160V-84)
- ZORO SELECT Basemount Over Door Seal, 100 ft., Black (29520059)
- National Guard Door Accessories