Shop All Door Weatherstripping & Door Seals
National Guard
Weatherstrip, Brush Insert, 8 ft. L
Mfr # A605A-96
Zoro # G6367028
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 8 ft
- Projection 1/4 in
- Hardware Included
- Insert Color Gray
Product Information
- Brand National Guard
- MFR # A605A-96
- Zoro # G6367028
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 8 ft |
Flange Height | 1/4 in |
Overall Width | 1 1/16 in |
Insert Size | 7/16 in |
Flange Width | 5/8 in |
Description
Door Frame Weatherstrip, Insert Type Brush, Insert Material Nylon, Insert Color Gray, Insert Size 7/16 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Anodized, Flange Height 1/4 in, Flange Width 5/8 in, Flange Thickness 1/16 in, Overall Length 8 ft, Overall Width 1 1/16 in, Stays Flexible to -70 Degrees to 425 Degrees F, Projection 1/4 in, Mounting Type Surface, Max. Door Gap 1/8 in, Fire Rated Yes, For Use With Doors, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJOR Major: LMB-04 - Lock Mounting Bracket For Deadbolt Or T-Strike In Hollow Metal Frame (MJR-LMB-04)
- ZORO SELECT Door Viewer, Polished, 9/16" Hole Dia. (19-184)
- BEA Square Switch, Square, 4-3/4in. (10PBS1)
- ZORO SELECT SoFt Buna-N O-Ring, Dash 241, PK10 (ZUSAH50241)
- NATIONAL GUARD 40" Rain Drip Strip (16A40)
- NATIONAL GUARD Batwing Smoke Seal, TPE Rubber, 1/2in.H (5020C-84)
- NATIONAL GUARD Weatherstrip, 7 ft, Black (114NA-84)
- NATIONAL GUARD Fire and Smoke Seal, 8 ft. Overall L (9550-96)
- NATIONAL GUARD 40" Rain Drip Strip (16DKB40)
- NATIONAL GUARD 5/8"H x 2-1/2"W x 40"L Alum. Rain Drip Guard (16DKB-40)
- FAIRCHILD Foam Rubber Seal w/Adhesive Back, 0.76 in (RS1023-50)
- National Guard Door Weatherstripping & Door Seals