Shop All Door Weatherstripping & Door Seals
National Guard
Weatherstrip, Brush Insert, 7 ft. L
Mfr # A605DKB-84
Zoro # G6367019
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 7 ft
- Projection 1/4 in
- Stays Flexible to -70 Degrees to 425 Degrees F
- Flange Width 5/8 in
Product Information
- Brand National Guard
- MFR # A605DKB-84
- Zoro # G6367019
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Flange Width | 5/8 in |
Insert Size | 7/16 in |
Overall Width | 1 1/16 in |
Flange Height | 1/4 in |
Description
Door Frame Weatherstrip, Insert Type Brush, Insert Material Nylon, Insert Color Black, Insert Size 7/16 in, Flange Material Aluminum, Flange Color Dark Bronze, Flange Finish Anodized, Flange Height 1/4 in, Flange Width 5/8 in, Flange Thickness 1/16 in, Overall Length 7 ft, Overall Width 1 1/16 in, Stays Flexible to -70 Degrees to 425 Degrees F, Projection 1/4 in, Mounting Type Surface, Max. Door Gap 1/8 in, Fire Rated Yes, For Use With Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Bolt, Heavy Duty Bright Brass 7" (7FBR3)
- VON DUPRIN End Cap 900981 (900981)
- KOHLER O-Ring, 1098124 (1098124)
- HANGMAN PRODUCTS BARCLAW HNG&ANCR 1-1/4 (BCDSS6)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (700ES-48)
- NATIONAL GUARD Magnetic Seal, Aluminum, 1-1/4in.H (159MDKB-36x84)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert (160S-72x84)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert (160S-96x84)
- NATIONAL GUARD Smoke Seal, 17 ft. Overall L (5050B-17')
- NATIONAL GUARD Batwing Smoke Seal, TPE Rubber, 1/2in.H (5020C-36x84)
- ZORO SELECT Foam Tape, 10 ft., Black, Sponge, Sold As: Roll (29520211)
- National Guard Door Accessories