Shop All Door Weatherstripping & Door Seals
National Guard
Weatherstrip, 5/16in., Silicone, Black
Mfr # 700ES-48
Zoro # G1615927
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 48 in
- Projection 1/4 in
- Max. Door Gap 5/16 in
- Insert Size 5/16 in
Product Information
- Brand National Guard
- MFR # 700ES-48
- Zoro # G1615927
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 48 in |
Insert Size | 5/16 in |
Flange Height | 1 1/2 in |
Overall Width | 1 13/16 in |
Flange Width | 1 1/2 in |
Description
Weatherstrip, Insert Type Hollow Bulb, Insert Material Silicone, Insert Color Black, Insert Size 5/16 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Mill, Flange Height 1 1/2 in, Flange Width 1 1/2 in, Flange Thickness 1/4 in, Overall Length 48 in, Overall Width 1 13/16 in, Stays Flexible to 10 Degrees F, Projection 1/4 in, Mounting Type Fastened by Screws, Max. Door Gap 5/16 in, Fire Rated 2 hr, For Use With Doors, Includes #8 Tek Screws, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Square Passage Pocket Door Lock Matte Black Finish (334SQT-514)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Passage Knobset, Vintage Bronze (BG101 11P)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 500 (AF542-008)
- COMPONENT HARDWARE Nickel Plated Plunger Lock, 1-1/16" (P20-0490)
- NATIONAL GUARD Smoke Seal, 17 ft. Overall L (5050CL-17')
- NATIONAL GUARD Bulb Seal, Silicone, 3/8 In. (2525B-17)
- NATIONAL GUARD Hardware Prep Filler Kit, Cylindrical (HP90-CYL)
- NATIONAL GUARD Door Frame Weatherstrip, 3 ft, Black (700NA-36)
- NATIONAL GUARD Fire Door Hinge Shims, 42" L, Gray, PK10 (HS-1)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160SDKB-72)
- FROST KING Weatherstrip, Plastic, 6'L x 36"W (P714A)
- National Guard Door Bottoms, Thresholds & Seals