Shop All Door Weatherstripping & Door Seals
National Guard
Weatherstrip, 5/16in., Silicone, Black
Mfr # 160SDKB-36x84
Zoro # G1614350
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 7 ft
- Projection 1/4 in
- Flange Finish Dark Bronze
- Insert Color Black
Product Information
- Brand National Guard
- MFR # 160SDKB-36x84
- Zoro # G1614350
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Flange Width | 7/8 in |
Overall Width | 3 ft |
Insert Size | 5/16 in |
Flange Height | 7/8 in |
Description
Weatherstrip, Insert Type Hollow Bulb, Insert Material Silicone, Insert Color Black, Insert Size 5/16 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Dark Bronze, Flange Height 7/8 in, Flange Width 7/8 in, Flange Thickness 1/16 in, Overall Length 7 ft, Overall Width 3 ft, Stays Flexible to 10 Degrees F, Projection 1/4 in, Mounting Type Fastened by Screws, Max. Door Gap 5/16 in, Fire Rated 2 hr, For Use With Doors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Wall Mount Bumper Bright Brass (DSW325U3)
- LCN Roller Lock Screw, Slvr, 3/8 in. L (4040SE-425)
- YALE Manual Hydraulic Yale 2700 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (2701 x 690)
- USA INDUSTRIALS Silicone O-Ring, Dash 446 (ZUSAS70FDA446)
- NATIONAL GUARD Bulb Seal, Silicone, 3/8 In. (2525C-300)
- NATIONAL GUARD Door Weather Strip, 4 ft. Overall L (H612A-48)
- NATIONAL GUARD Smoke Seal, 7 ft. Overall L (5070B-84)
- NATIONAL GUARD Adjustable Perimeter Seal, Aluminum (107SA-36)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (160VA-96"x96)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Black (155VDKB-36x84)
- FROST KING WTHRSEAL EPDM BLK 120"" (V27BK)
- National Guard Door Weatherstripping & Door Seals