Shop All Door Weatherstripping & Door Seals
National Guard
Weatherstrip, 5/16in., Silicone, Black
Mfr # 160S-36x84
Zoro # G1613921
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 7 ft
- Projection 1/4 in
- Stays Flexible to 10 Degrees F
- Overall Width 3 ft
Product Information
- Brand National Guard
- MFR # 160S-36x84
- Zoro # G1613921
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Overall Width | 3 ft |
Insert Size | 5/16 in |
Flange Width | 7/8 in |
Flange Height | 7/8 in |
Description
Weatherstrip, Insert Type Hollow Bulb, Insert Material Silicone, Insert Color Black, Insert Size 5/16 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Mill, Flange Height 7/8 in, Flange Width 7/8 in, Flange Thickness 1/16 in, Overall Length 7 ft, Overall Width 3 ft, Stays Flexible to 10 Degrees F, Projection 1/4 in, Mounting Type Fastened by Screws, Max. Door Gap 5/16 in, Fire Rated 2 hr, For Use With Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Mill Aluminum Glazing Bead (65-495)
- NU-SET Lock Box, 3-Letter, Hanging Combo Shackle (2041)
- JMA JMA: IL11 / 1043J Illinois Cabinet Key - Brass (JMA TIM-1DE) (JMA-TIM-1DE)
- RCI RCI 7 Series Electric Strikes, 24 VDC Voltage, Stainless Steel (7105-08D 32D)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 8 ft. L (137NA-96)
- NATIONAL GUARD 3/4"W x 3/4"H x 40"L, Alum. Door Drip Edge (17-40)
- NATIONAL GUARD Door Frame Weatherstrip, 8 ft, Gray (149MDKB-96)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (H612A-96)
- NATIONAL GUARD Smoke Seal, 20 ft. Overall L (5050C-20')
- NATIONAL GUARD Smoke Seal, 17 ft. Overall L (5050CL-17')
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160SDKB-84)
- National Guard Door Weatherstripping & Door Seals