Shop All Door Weatherstripping & Door Seals
National Guard
Weatherstrip, 1/4in., Neoprene, Black
Mfr # 127NDKB-96
Zoro # G1616511
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 96 in
- Projection 3/16 in
- Max. Door Gap 1/4 in
- Insert Size 1/4 in
Product Information
- Brand National Guard
- MFR # 127NDKB-96
- Zoro # G1616511
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 96 in |
Insert Size | 1/4 in |
Flange Height | 7/8 in |
Overall Width | 1 1/8 in |
Flange Width | 7/8 in |
Description
Weatherstrip, Insert Type Sponge, Insert Material Neoprene, Insert Color Black, Insert Size 1/4 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Dark Bronze, Flange Height 7/8 in, Flange Width 7/8 in, Flange Thickness 1/16 in, Overall Length 96 in, Overall Width 1 1/8 in, Stays Flexible to 100 Degrees F, Projection 3/16 in, Mounting Type Fastened by Screws, Max. Door Gap 1/4 in, Fire Rated 2 hr, For Use With Doors, Includes #6 x 3/4 in Stainless Sheet Metal Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 9/64" x 3/8" x 2-1/16" Zinc Plated Steel Screw Hooks 20PK (60623)
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/4 In. x 2-3/8 In., Stainless Steel, Natural Finish (Single Pack) (MP9455)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Walnut contains 42 Slats (SWW84X94X0375WA)
- PEMKO Q102D97 97" Kerf-In Weatherstrip Dark Bronze Anodized Aluminum (Q102D97)
- NATIONAL GUARD 5/8"H x 2-1/2"W x 52"L Alum. Rain Drip Guard (16DKB-52)
- NATIONAL GUARD Concealed Fastener Seal, Aluminum, 1/8 In. (172NA-36x84)
- NATIONAL GUARD Smoke Seal, 20 ft. Overall L (5050C-20')
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160S-48)
- NATIONAL GUARD Door Frame Weatherstrip, 7 ft, Black (700NA-84)
- NATIONAL GUARD 40" Rain Drip Strip (16DKB40)
- PEMKO Smoke Seal, 18 ft., Dark Bronze, Silicone (S88D18)
- National Guard Door Weatherstripping & Door Seals