Shop All Sliding Track & Hangers
National Guard
Track Kit, Sliding Door Type, Alum., Silver
Mfr # SLAL-75-BP-96
Zoro # G9217413
original price:
$79.29
9% off
new price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sliding Door
- Finish Brushed Aluminum
- Material Aluminum
- Includes (2) Back Hangers, (2) Brass Pulls, (2) Chrome Pulls, (2) Front Hangers, Floor Guide with Steel bracket, Track
- Length (In.) 96 in
Product Information
- Brand National Guard
- MFR # SLAL-75-BP-96
- Zoro # G9217413
- Country of Origin China
- Category Sliding Track & Hangers
Dimensions
Length (In.) | 96 in |
Inside Dia. | 1 7/8 in |
Mounting Hole Size (In.) | 3/8 in |
Depth (In.) | 96 in |
Roller Width/Dia. (In.) | 3/4 in |
Height (In.) | 1 in |
Outside Dia. | 2 in |
Max. Wheel Dia. (In.) | 3/4 in |
Shaft Length | 7/8 in |
Width (In.) | 2 in |
Description
Track Kit, Sliding Door, Max. Weight (Lb.) 75 lb, Aluminum, Silver, Brushed Aluminum Finish, Shaft Length 7/8 in, Length (In.) 96 in, Height (In.) 1 in, Width (In.) 2 in, Depth (In.) 96 in, Inside Dia. 1 7/8 in, Outside Dia. 2 in, Max. Wheel Dia. (In.) 3/4 in, Roller Width/Dia. (In.) 3/4 in, Side Mounting, Mounting Hole Size (In.) 3/8 in, Ball Bearings, Number of Wheels 8, Aluminum, Hardware Included, Requires Hardware, For Use With By-Pass Sliding Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Norton Drop Plates & Brackets (410PDP 689)
- EAT-IN N165-555 Slide Bolt Latch With Screws; Zinc (EA834505)
- USA INDUSTRIALS Ring Aramid/Neoprene Flange Gasket for 1-1/4" Pipe - 1/8" T - #150 (BULK-FG-5245)
- BLUM 155 Degree Soft-closing Screw-on Half Overlay Zero Protrusion Hinge (71B7650)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-250-PDKIT)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-250-SW-48)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver, Mounting: Top (SLAL-250-PD-72)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver, Inside Dia.: 1 5/8 in (SLAL-250-PD-60)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-75-BF2DR-36)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver, Bearings: Ball (SLAL-250-SW-60)
- KWIKSET Kwikset: Pismo Privecy Door Knob with Square Rose / Polished Chrom (KWS-730PSK-SQT-26)
- National Guard Pocket & Sliding Door Hardware