Shop All Sliding Track & Hangers
National Guard
Track Kit, Sliding Door Type, Alum., Silver, Shaft Length: 7/8 in
Mfr # SLAL-75-BF4DR-96
Zoro # G9217361
product price: $96.69
/ea
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sliding Door
- Finish Brushed Aluminum
- Material Aluminum
- Includes (2) Aligners, (2) Bottom Pivots, (2) Rollers, (2) Snuggers, (2) Top Pivots, (2) Wood Knobs, (6) Brass Hinges, (6) Chrome Hinges, Track
- For Use With Bi-Fold Sliding Doors
Product Information
- Brand National Guard
- MFR # SLAL-75-BF4DR-96
- Zoro # G9217361
- Country of Origin China
- Category Sliding Track & Hangers
Dimensions
Max. Wheel Dia. (In.) | 3/4 in |
Mounting Hole Size (In.) | 3/8 in |
Roller Width/Dia. (In.) | 3/4 in |
Depth (In.) | 96 in |
Outside Dia. | 1 7/8 in |
Width (In.) | 1 7/8 in |
Height (In.) | 1 3/8 in |
Inside Dia. | 1 5/8 in |
Length (In.) | 96 in |
Shaft Length | 7/8 in |
Description
Track Kit, Sliding Door, Max. Weight (Lb.) 75 lb, Aluminum, Silver, Brushed Aluminum Finish, Shaft Length 7/8 in, Length (In.) 96 in, Height (In.) 1 3/8 in, Width (In.) 1 7/8 in, Depth (In.) 96 in, Inside Dia. 1 5/8 in, Outside Dia. 1 7/8 in, Max. Wheel Dia. (In.) 3/4 in, Roller Width/Dia. (In.) 3/4 in, Top Mounting, Mounting Hole Size (In.) 3/8 in, Ball Bearings, Number of Wheels 8, Aluminum, Hardware Included, Requires Hardware, For Use With Bi-Fold Sliding Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Industrial Microwave Sensor, Microwave (10FALCON)
- EBERHARD MANUFACTURING CO Rotary Paddle Ss W/Holes Keyed 509 W/Cylinder (EMC 4-4373 SS 509)
- MSI Braxton Blanca 9.84 In. X 39.37 In. Floor And Wall Matte Porcelain Tile, 5PK (ZOR-PT-0535)
- GARLOCK Gasket, Ring, 1 In, Metal, Yellow (C000501001)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-250-BP-60)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver, Bearings: Ball (SLAL-250-SW-60)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-75-BP-96)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver, Depth (In.): 60 in (SLAL-75-BP-60)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver, Inside Dia.: 1 5/8 in (SLAL-250-PD-60)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-250-BP-96)
- PRIME-LINE Roller Patio Dr13126 Cd2 (13126)
- National Guard Pocket & Sliding Door Hardware