Shop All Sliding Track & Hangers
National Guard
Track Kit, Sliding Door Type, Alum., Silver, Height (In.): 1 in
Mfr # SLAL-75-BP-48
Zoro # G9217459
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sliding Door
- Finish Brushed Aluminum
- Material Aluminum
- Includes (2) Back Hangers, (2) Brass Pulls, (2) Chrome Pulls, (2) Front Hangers, Floor Guide with Steel bracket, Track
- Length (In.) 48 in
Product Information
- Brand National Guard
- MFR # SLAL-75-BP-48
- Zoro # G9217459
- Country of Origin China
- Category Sliding Track & Hangers
Dimensions
Length (In.) | 48 in |
Inside Dia. | 1 7/8 in |
Max. Wheel Dia. (In.) | 3/4 in |
Outside Dia. | 2 in |
Height (In.) | 1 in |
Depth (In.) | 48 in |
Width (In.) | 2 in |
Roller Width/Dia. (In.) | 3/4 in |
Shaft Length | 7/8 in |
Mounting Hole Size (In.) | 3/8 in |
Description
Track Kit, Sliding Door, Max. Weight (Lb.) 75 lb, Aluminum, Silver, Brushed Aluminum Finish, Shaft Length 7/8 in, Length (In.) 48 in, Height (In.) 1 in, Width (In.) 2 in, Depth (In.) 48 in, Inside Dia. 1 7/8 in, Outside Dia. 2 in, Max. Wheel Dia. (In.) 3/4 in, Roller Width/Dia. (In.) 3/4 in, Side Mounting, Mounting Hole Size (In.) 3/8 in, Ball Bearings, Number of Wheels 8, Aluminum, Hardware Included, Requires Hardware, For Use With By-Pass Sliding Doors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Key Box 48 Ky 9.84X7.09X3.15In (TS0070-3L)
- WESLOCK Pocket Door Lock, Steel, Brown (00627X1X1)
- RAYMOND Die Spring, Medium Duty, 5/8x3In (103312)
- NORTON CO Manual Hydraulic 1600BC Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1603BC 689)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-75-BF2DR-36)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-250-PD-96)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-250-SW-144)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-250-SW-96)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver, Depth (In.): 60 in (SLAL-75-BP-60)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-250-BP-60)
- RANDALL BLACK PLASTIC TRACK FOR 1/4In. (6 FT P-8026-BLK)
- National Guard Pocket & Sliding Door Hardware