Shop All Door Thresholds
National Guard
Threshold, Smooth/Fluted Top, 6 ft., Alum
Mfr # 896V-6
Zoro # G1684392
product price: $94.29
/ea
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 5 in
- Material Aluminum
- Thickness 0.125 in
- ADA Compliant ADA Compliant
Product Information
- Brand National Guard
- MFR # 896V-6
- Zoro # G1684392
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 6 ft |
Width | 5 in |
Flange Width | 5" |
Flange Height | 1/2" |
Height | 1/2 in |
Fits Door Width | 72 in |
Details
Color | Silver |
Material | Aluminum |
Thickness | 0.125 in |
ADA Compliant | ADA Compliant |
Flange Material | 6063 Aluminum Alloy |
Finish | Aluminum |
Surface Type | Smooth/Fluted Top |
Insert Material | Vinyl |
Includes | #10 x 1-1/2 in FH Stainless Steel Wood Screws |
Item | Threshold |
Standards | ANSI/BHMA Certified A156.21, UL Classified UL10C |
Insert Color | Gray |
Flange Finish | Mill |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Threshold, Surface Type Smooth/Fluted Top, Aluminum Finish, Color Silver, Width 5 in, Height 1/2 in, Length 6 ft, Fits Door Width 72 in, Thickness 0.125 in, Material Aluminum, Insert Material Vinyl, Standards ANSI/BHMA Certified A156.21, UL Classified UL10C, ADA Compliant, Includes #10 x 1-1/2 in FH Stainless Steel Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES SAMPLE-Velmo 1 in. x 1.25 in. Glass Mosaic Wall Tile (SAM-ANDVEL1014)
- CCL Cam, Straight For Material Thickness 1 1/8 in (S200)
- TRIMLITE Molded Door 36" x 84", Primed White (3070MHCMON)
- MEDECO 6 Pin Uncombinated Small Format Interchangeable Core with K Keyway and Clip Retainer Satin Chrome (336B01026AKBS)
- NATIONAL GUARD Threshold, Fluted Top, 4 ft., Aluminum Mill (653-48)
- NATIONAL GUARD Threshold, Fluted Top, 3 ft., Dark Bronze (653DKB-36)
- NATIONAL GUARD Threshold, Fluted Top, 4 ft., Dark Bronze (653DKB-48)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft., Alum (426-4)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 6in.W (426DKB-72)
- NATIONAL GUARD Door Threshold, 72 in. L, .078 in. Thck (950NDKB-72)
- RANDALL Adjustable Door Bottom and Threshold Combo Pack 36" (3 FT AV-6)
- National Guard Door Bottoms, Thresholds & Seals