Shop All Door Thresholds
National Guard
Threshold, Smooth/Fluted Top, 4 ft..
Mfr # 803V-48
Zoro # G3414765
original price:
$93.31
31% off
new price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 5 in
- Material Aluminum
- Flange Finish Mill
- Height 1 in
Product Information
- Brand National Guard
- MFR # 803V-48
- Zoro # G3414765
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 4 ft |
Width | 5 in |
Height | 1 in |
Flange Height | 1" |
Overall Length | 48" |
Flange Width | 5" |
Fits Door Width | 48 in |
Details
Color | Silver |
Material | Aluminum |
Flange Finish | Mill |
Insert Material | Vinyl |
Item | Threshold |
Thickness | 0.105 in |
Surface Type | Smooth/Fluted Top |
Standards | ANSI/BHMA Certified A156.21, UL Classified UL10C |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
ADA Compliant | ADA Compliant |
Finish | Aluminum Mill |
Flange Material | Aluminum |
Insert Color | Gray |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Threshold, Surface Type Smooth/Fluted Top, Aluminum Mill Finish, Color Silver, Width 5 in, Height 1 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.105 in, Material Aluminum, Insert Material Vinyl, Insert Color Gray, Standards ANSI/BHMA Certified A156.21, UL Classified UL10C, ADA Compliant, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Surface Box (8310-867S)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F51A SIE 716)
- DELTANA Cabin Swivel Hooks, 6" Oil Rubbed Bronze (CHK6U10B)
- KEYLESS FACTORY KeylessFactory:Fobik Remotes:Chryslr/Ddg Fobik w/Trunk & RS 5b Fobik Remote (RK-CHY-FBK-9)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 6 ft. (803V-72)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 6 ft., (803VDKB-72)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 3 ft. (803VDKB-36)
- NATIONAL GUARD 48" Threshold Ramp (65448)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 8in.W (428E - 36)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft., Alum (513-3)
- PEMKO Saddle Threshold, Aluminum Finish, 4" W (170A72)
- National Guard Door Accessories