Shop All Door Thresholds
National Guard
Threshold, Smooth/Fluted Top, 3 ft.
Mfr # 804V-36
Zoro # G2749747
original price:
$53.47
11% off
new price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 5 in
- Material Aluminum
- Flange Finish Mill
- Flange Material Aluminum
Product Information
- Brand National Guard
- MFR # 804V-36
- Zoro # G2749747
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 3 ft |
Width | 5 in |
Fits Door Width | 36 in |
Flange Width | 5" |
Height | 7/8 in |
Flange Height | 7/8" |
Overall Length | 36" |
Details
Color | Silver |
Material | Aluminum |
Flange Finish | Mill |
Flange Material | Aluminum |
ADA Compliant | ADA Compliant |
Insert Color | Gray |
Item | Threshold |
Thickness | 0.105 in |
Surface Type | Smooth/Fluted Top |
Finish | Aluminum Mill |
Insert Material | Vinyl |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Standards | ANSI/BHMA Certified A156.21, UL Classified UL10C |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Threshold, Surface Type Smooth/Fluted Top, Aluminum Mill Finish, Color Silver, Width 5 in, Height 7/8 in, Length 3 ft, Fits Door Width 36 in, Thickness 0.105 in, Material Aluminum, Insert Material Vinyl, Insert Color Gray, Standards ANSI/BHMA Certified A156.21, UL Classified UL10C, ADA Compliant, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Pneumatic Door Closer, 10-1/2 in., Aluminum Color, Adjustable (Single Pack) (MP5108)
- PRIME-LINE LATCH GUARD OUTSW7"" STL (U 9496)
- MASTER CASTER Giant Foot Doorstop, TPR, 3.5w x 6.75d x 2h, Brown, PK12 (00987)
- TELL Latch Gr2 Cyl238 Ung 32D (CL100185)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 6 ft. (804V-72)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 3 ft. (804VDKB-36)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 4 ft. (804VDKB-48)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft. L (659-48)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 4 ft., Alum (896V-4)
- NATIONAL GUARD Saddle Threshold, 36in.L, Smooth, 3-1/2in.W (399-36)
- NATIONAL GUARD Door Threshold, Aluminum, 72 in. L, 10 in W (8430-72)
- National Guard Door Thresholds