Shop All Door Thresholds
National Guard
Threshold, Smooth/Fluted Top, 3 ft.
Mfr # 803V-36
Zoro # G1839162
product price: $55.95
/ea
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 5 in
- Material Aluminum
- Insert Color Gray
- Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Product Information
- Brand National Guard
- MFR # 803V-36
- Zoro # G1839162
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 3 ft |
Width | 5 in |
Overall Length | 36" |
Flange Height | 1" |
Flange Width | 5" |
Fits Door Width | 36 in |
Height | 1 in |
Details
Color | Silver |
Material | Aluminum |
Insert Color | Gray |
Finish | Aluminum Mill |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Insert Material | Vinyl |
Surface Type | Smooth/Fluted Top |
Thickness | 0.105 in |
Flange Finish | Mill |
Flange Material | Aluminum |
ADA Compliant | ADA Compliant |
Standards | ANSI/BHMA Certified A156.21, UL Classified UL10C |
Item | Threshold |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Threshold, Surface Type Smooth/Fluted Top, Aluminum Mill Finish, Color Silver, Width 5 in, Height 1 in, Length 3 ft, Fits Door Width 36 in, Thickness 0.105 in, Material Aluminum, Insert Material Vinyl, Insert Color Gray, Standards ANSI/BHMA Certified A156.21, UL Classified UL10C, ADA Compliant, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 5mm Wide 94mm ID, PK5 (ZUSAH5X94)
- KABA E-PLEX Electronic Locks, 3000, Narrow Stile (E3065MSNL-626-41)
- AMERICAN GARAGE DOOR SUPPLY High Lift Drum, 4 In Keyed, PK2 (400-54S)
- AMERIMAX HOME PRODUCTS 4PK 5 ALU Roof Hanger (21030PK)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 3 ft. (803VDKB-36)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 6 ft., (803VDKB-72)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 4 ft.. (803V-48)
- NATIONAL GUARD Door Threshold, Dark Brz, 48in L, 3-3/4in W (8135NDKB-48)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 5in.W (425DKB-48)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 3 ft. (411DKB-36)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 6 ft., Alum (413-6)
- National Guard Door Accessories