Shop All Door Thresholds
National Guard
Threshold, Fluted Top, 3 ft., Aluminum Mill
Mfr # 653-36
Zoro # G2557073
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 5 1/2 in
- Material Aluminum
- Height 1/2 in
- ADA Compliant ADA Compliant
Product Information
- Brand National Guard
- MFR # 653-36
- Zoro # G2557073
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 3 ft |
Width | 5 1/2 in |
Height | 1/2 in |
Flange Width | 5-1/2" |
Overall Length | 36" |
Flange Height | 1/2" |
Fits Door Width | 36 in |
Details
Color | Silver |
Material | Aluminum |
ADA Compliant | ADA Compliant |
Finish | Aluminum Mill |
Surface Type | Fluted Top |
Flange Finish | Mill |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Flange Material | Aluminum |
Standards | ANSI/BHMA Certified A156.21, UL Classified UL10C |
Thickness | 0.125 in |
Item | Threshold |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Threshold Type | Threshold |
Description
Threshold, Surface Type Fluted Top, Aluminum Mill Finish, Color Silver, Width 5 1/2 in, Height 1/2 in, Length 3 ft, Fits Door Width 36 in, Thickness 0.125 in, Material Aluminum, Standards ANSI/BHMA Certified A156.21, UL Classified UL10C, ADA Compliant, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Door Mount Waste Container (4SOWC-8-1)
- PRIME-LINE Screen Retainer Spline, 0.195 in., 250 foot, Black 1 Roll (P 7954)
- KEYLESS FACTORY KeylessFactory: 2005-2018 Nissan / 3-Button Keyless Entry Remote SHELL (ORS-NIS-1066)
- WALKER Electromagnetic Chuck Variable Power (SMRTB130300)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 4 ft., Alum (896V-4)
- NATIONAL GUARD Threshold, Fluted Top, 4 ft., Aluminum Mill (653-48)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 6 ft., Alum (896V-6)
- NATIONAL GUARD 48" Threshold Ramp (654DKB48)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 4in.W (424DKB-48)
- NATIONAL GUARD Saddle Threshold, 36in.L, Smooth, 2-3/4in.W (402-36)
- AIR-VENT Air Vent 259025 12 in. Mill Externally Braced Aluminum Turbine (259025)
- National Guard Door Accessories