Shop All Door Weatherstripping & Door Seals
National Guard
Smoke Seal, 25 ft. Overall L
Mfr # 5050C-25'
Zoro # G7897535
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 25 ft
- Projection 1/4 in
- Color Black
- Insert Size 1/2"
Product Information
- Brand National Guard
- MFR # 5050C-25'
- Zoro # G7897535
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 25 ft |
Insert Size | 1/2" |
Overall Height | 1/4 in |
Overall Width | 1/2 in |
Details
For Use With | Doors |
Projection | 1/4 in |
Color | Black |
Stays Flexible to | -100 Degrees F |
Mounting Type | Self-Adhesive |
Insert Color | Black |
Item | Smoke Seal |
Standards | ANSI/BHMA A156.22, ANSI/UL10C Category H, ANSI/UL1784 |
Material | Silicone |
Sold As | Roll |
Insert Material | Silicone |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Smoke Seal, Overall Length 25 ft, Overall Width 1/2 in, Overall Height 1/4 in, Color Black, For Use With Doors, Insert Color Black, Material Silicone, Projection 1/4 in, Sold As Roll, Standards ANSI/BHMA A156.22, ANSI/UL10C Category H, ANSI/UL1784, Stays Flexible to -100 Degrees F, Product Type Smoke Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert (160V-72x84)
- COMPX NATIONAL Sliding Door Lock, Chrome, Key 107 (C8142-107-26D)
- ABUS Padlock, Keyed Different, Long Shackle, Square Aluminum Body, Steel Shackle, 7/8 in W (64TI/40HB-63 KD)
- STOCKCAP EPDM Plugs-0.125-0.062-0.625-BLACK, 100PK (548322)
- NATIONAL GUARD Fire Door Gap Seal, 84 in, Gray, Steel (GAP90-84)
- NATIONAL GUARD Double Door Weatherstrip, 8 ft, Gray (140PA-8)
- NATIONAL GUARD Facemount Overhead Door Seal, 8 Ft (197NA-8)
- NATIONAL GUARD Magnetic Seal, Aluminum, 1-1/4in.H (159MDKB-36x84)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (136P-96)
- NATIONAL GUARD Door Frame Weatherstrip, 7 ft, Black (700NDKB-84)
- NATIONAL GUARD 40" Rain Drip Strip (16A40)
- National Guard Door Bottoms, Thresholds & Seals